- These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.
- Rated 3-second start
- 20 starts per hour
- Operating temperature range: 40° to 65°C (-40° to 149°F)
- Meet or exceed Electronic Industries Association (EIA)
- Standard RS-463 type 2
- Hertz: 50/60
- UL recognized and CUL approved
Rotom 130D, 130-158MFD, 330V, Start Capacitor, Round
Write a Review
|
Questions & Answers (0)
Product Description
Rotom 130D, 130-158MFD, 330V, Start, Round
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5.12 in |
| Weight | 2 lbs |
| Diameter | 2.36 in |
Product Details
| Type | Start Capacitor |
| Hertz | 50/60 Hz |
| Terminal Type | Male Quick Connect |
| Voltage | 330 V |
| Microfarads | 130-158 mfd |
| Manufacturers Part Number | 130D |
| Case Material | Phenolic Resin |
| Shape | Round |
| Brand | Rotom |
Compliance & Certifications
| Certifications | UL and cUL |