Features:
- Permanent Start Capacitor Heavy Duty
- Compact Design
- UL & cUL Recognized
- Built in Interrupter
Weights & Dimensions
| Height | 4.33 in |
| Weight | 2 lbs |
| Diameter | 2 in |
Product Details
| Type | Start Capacitor |
| Hertz | 50/60 Hz |
| Terminal Type | Male Quick Connect |
| Voltage | 250 V |
| Microfarads | 53-64 mfd |
| Manufacturers Part Number | 53C |
| Case Material | Plastic |
| Shape | Round |
| Brand | Rotom |
Compliance & Certifications
| Certifications | UL and cUL |