Features:
- Permanent Start Capacitor Heavy Duty
- Compact Design
- UL & cUL Recognized
- Built in Interrupter
Weights & Dimensions
| Height | 4.38 in |
| Weight | 2 lbs |
| Diameter | 2.06 in |
Product Details
| Type | Run Capacitor |
| Hertz | 50/60 Hz |
| Terminal Type | Male Quick Connect |
| Voltage | 370/440 V |
| Microfarads | 7.5 mfd |
| Manufacturers Part Number | 7.5DV |
| Case Material | Metal |
| Shape | Oval |
| Brand | Rotom |
Compliance & Certifications
| Certifications | UL and cUL |