SCILOGEX Rotor Adapters, 19200317, Pack of 12
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 19200317 |
| For Use With | 19200316 |
| Description | Rotor Adapters |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
The SCI-VS is a compact and stable and offers variable speed from 250 to 2500 rpm. Electronic speed control ensures the same speed is maintained at all times, even during changes of load and also features continuous or touch operation. The orbital diameter is 4mm, providing an effective and efficient mixing inside the sample. Compact stable design. Adapters available for tubes etc. (sold separately). Continuous or touch operation. Electronic speed control for constant speed even during changes in load. Steel base, silicone feet for ultra stability and vibration damping. cTUVus approved. ...
Globes GCM Series was designed with your lab in mind... whether you spin-down microcentrifuge tubes, PCR tubes or PCR Strips, the GCM will provide you with reliable performance use after use. Operating the GCM is quick and easy close the lid to accelerate to 7,000rpm and simply open the lid for quick deceleration to stop. Included in all GCM Mini Centrifuges are an eight (8) position microcentrifuge tube rotor for 1.5 / 2.0mL tubes, a PCR tube rotor that accommodates 0.2mL tubes and strips as well as eight (8) adapters for 0.2mL tubes and eight (8) adapters for 0.5mL tubes. Changing ...
The DM0412 Clinical Centrifuge is ideal for the separation of serum, plasma, urea, blood samples, PRF and routine applications in hospital and research laboratories. The DM0412 conforms to international safety standards and regulations. SCILOGEX clinical centrifuges are certified with CE, cTUVus and FCC. MCA test according to IEC/EN61010-2-20. Passed EN61010-2-101:2002 requirements for In Vitro Diagnostic (IVD) medical equipment. SCILOGEX DM0412 clinical centrifuge supports small volumes applications. The centrifuges are supplied with an angle rotor that can hold up to 15mL x 8 or ...
The GCH-24 Hematocrit Centrifuge allows your lab to determine erythrocyte fractions in blood as well as micro solution separations using the included twenty-four (24) place capillary rotor. The included rotor lids enhance user safety and are easy to remove or replace. Programming is simple with the backlit LCD display, intuitive control buttons and parameter adjustment knob. The timer will not count down until the programmed speed is reached, ensuring accurate results. Setpoint can be set by G-Force or RPM. Features Speed range of 200-14,000rpm, max. RCF 18,620 x G Independent control of ...
SCILOGEX Microplate Mixer is used for holding single or double microplates. The compact shape of MX-M Microplate Mixer occupies less bench space and makes the storage easier. It is widely used in life sciences including microbiology, cell and molecular biology, immunology and biotechnology. The MX-M Microplate Mixer is ideal for mixing/shaking 96 well microplates. The mixer's high speed and small orbit combine to offer true vortexing action in each well of the microplate for complete and uniform mixing. Features: A wide speed range from 0 to 1500rpm Long life quiet brushless motor Used ...