Benchmark Scientific Rotor with Quick-Seal lid for Z216 Series, 30 x 1.5/2.0ml
Write a Review
|
Questions & Answers (0)
Product Description
Rotor, 30 x 1.5/2.0ml with hermetically sealed lid (13,500 rpm/ 19,151 xg)
PRICE
$1,144.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 2 in |
| Weight | 4 lbs |
Product Details
| Type | Centrifuge Accessories |
| Max Speed | 13500 rpm |
| For Use With | Z216 Series |
| Places | 30 |
| Capacity | 1.5 mL / 2.0 mL |
| Package Quantity | 1 |
| Description | 30 x 1.5/2.0ml rotor for Z216 series |
| Manufacturers Part Number | Z216-3020H |
| Brand | Benchmark Scientific |