Benchmark Scientific 44 x 1.5/2.0ml Rotor
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | Z326-4420 |
| Type | Rotor with Quick-Seal lid |
| Capacity | 44 x 2ml |
| Package Quantity | 1 |
| Color | Black |
| Brand | Benchmark Scientific |
Related Products
The GCC-S Clinical Centrifuge has been designed for numerous clinical and research applications with simple yet robust features. The included twelve (12) position rotor accommodates 5mL, 7mL or 10mL culture or blood collection tubes and up to eight (8) 15mL tubes (all adapters are included). An easy to read LED display shows both time and speed and easy easily programmed. The timer will not count down until the set speed is reached to ensure your separations and experiments work as intended. The manual door release is positioned on the side of the unit to ensure the GCC-S remains closed ...
Mix test tube contents for optimum culture results with the gentle rotating motion of the Thermo Scientific™ Cel-Gro Tissue Culture Rotator, featuring a no-maintenance brushless motor. The single drum has an adjustable rotating angle and speed, while the dual drum has a fixed rotating angle and speed. Features: Rotator operates in standard incubators for cultivation under controlled temperature conditions Powder-coated, stainless steel outer body construction is durable and corrosion-resistant Drums can be lifted off the rotor without interrupting rotator operation Adjusting screw on ...
The MyFuge™ Mini centrifuge is a personal centrifuge that virtually fits in the palm of your hand. Ideal for quick spin downs of microtubes and PCR tubes, the MyFuge is extremely easy to use. Simply close the lid and the rotor instantly reaches 6,000 rpm. Open the lid, and the rotor quickly decelerates to a stop for removing samples.An increased capacity, eight-position microtube rotor is included and comes installed. Also included is a second rotor for 0.2ml PCR tubes and strips which is stored (together with the rotor removal key) in a convenient compartment on the bottom of the ...
Benchmark's MC-12™ is the first and only compact microcentrifuge capable of achieving centrifugal speeds up to the critical threshold of 16,000 xg, often held as the standard for many molecular biology/DNA protocols. Its' brushless, maintenance free drive system makes it powerful, yet compact enough to allow each work station to be fully equipped with a personal centrifuge. The MC-12™ defines a new class of microcentrifuge: compact, quick, powerful and affordable. All aspects of microcentrifuge performance were taken into consideration and no compromises were made. In addition ...
10 rotor options with capacity up to 44 x 1.5/2.0mlHigh speed, 15,000 rpm/21,631 xgPowerful refrigeration, room temp. to 4°C in