Benchmark Scientific Rotor with Quick-Seal lid for Z216 Series, 44 x 1.5/2.0ml
Write a Review
|
Questions & Answers (0)
Product Description
Rotor, 44 x 1.5/2.0ml with Quick-Seal lid (15,000 rpm/ 21,379 xg)
PRICE
$971.02
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 2 in |
| Weight | 4 lbs |
Product Details
| Max Speed | 15500 rpm |
| Type | Centrifuge Accessories |
| Color | Black |
| For Use With | Z216 Series |
| Places | 44 |
| Capacity | 1.5 mL / 2.0 mL |
| Description | 44 x 1.5/2.0ml rotor for Z216 series |
| Package Quantity | 1 |
| Manufacturers Part Number | Z216-4420 |
| Brand | Benchmark Scientific |