Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Benchmark Scientific

Model # :WBB3113839

MPN #: C2000

Benchmark Scientific PlateFuge™ MicroPlate MicroCentrifuge with Rotor & Plate Carriers, 115V

Product Description
Quickly spins down droplets in PCR platesUnique swing-out rotor design prevents spillage (patented)Half the size of traditional centrifugesAccepts all popular types of PCR plates (skirted, semi, and non) and most microtiter platesBenchmark's PlateFuge™ is the first "mini" sized centrifuge with a swing outrotor for microplates. Centrifuging plates before PCR ensures all reactants arein the bottom of the wells for proper concentrations and improved yields.In spite of its remarkably small footprint (9×10 in.), the PlateFuge™ includes auniquely designed, swing out rotor (patent pending) capable of securing2 microplates. The easily accessible rotor chamber includes two plate carriersthat rest at a 75° angle. This allows plates to be inserted confidently withoutsealing tapes or caps. Upon closing the lid of the centrifuge, the rotoraccelerates and the centrifugal force "swings" the plates into a horizontalposition. Any droplets on the walls of the plate quickly concentrate intothe well bottoms.With a g-force of 600 xg, most samples can be spun down in less than 20 seconds.To end a run, simply open the lid and the automatic, electric brake brings therotor to a quick, smooth stop in just 4 seconds. Plates can then be easily removedfrom the rotor.

PRICE
$829.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width12 in
Height8 in
Weight9 lbs

Product Details

TypeCentrifuge
Max Speed2550 rpm
Hertz50/60 Hz
Voltage115 V
Package Quantity1
DescriptionPlateFuge MicroPlate MicroCentrifuge with Rotor & Plate Carriers
Manufacturers Part NumberC2000
BrandBenchmark Scientific

Warranty

Warranty2 yr