Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DomeVex

Model # :WBB3151423

MPN #: SCVI-24T-5DP

DomeVex® Round Acrylic Convex Mirror, Indoor, 24" Dia., 180° Viewing Angle

Product Description
24" Hybrid Indoor Vertical DomeVex® Wide View Mirror That provides 180-degree viewing angles, three times the viewing area of a standard convex mirror

Features:
  • Shatter Resistant Acrylic Mirror
  • Excellent Visibility - Low Distortion
  • Easy Installation
  • Hardware Included
  • All DomeVex® Models Mount Like a Convex & Protect Like a Mirrored Dome
  • Approximate Viewing Distance - 30 feet in all directions
  • Color - Silver Mirror


PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9 lbs
Diameter24 in
Approximate Viewing Distance30 Ft.

Product Details

TypeConvex Safety Mirror
Viewing Angle180 °
ColorSilver
Mounting LocationWall, Post, Racking, Fence
MaterialAcrylic
UsageSafety & Security
Package Quantity1
Manufacturers Part NumberSCVI-24T-5DP
BackingHardboard
Indoor/OutdoorIndoor
Rim TypeAluminum
ShapeRound
BrandDomeVex