DomeVex® Round Acrylic Convex Mirror, Indoor, 42" Dia., 180° Viewing Angle
Write a Review
|
Questions & Answers (0)
Product Description
42" Hybrid Indoor Vertical DomeVex® Wide View Mirror That provides 180-degree viewing angles, three times the viewing area of a standard convex mirror, two telescoping brackets, largest viewing coverage in the mirror market. Approximate Viewing Distance is 60 feet in all directions. Silver Color Mirror.
PRICE
$345.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 36 lbs |
| Diameter | 47 in |
| Approximate Viewing Distance | 60 Ft. |
Product Details
| Type | Convex Safety Mirror |
| Viewing Angle | 180 ° |
| Color | Silver |
| Mounting Location | Wall, Post, Racking, Fence |
| Material | Acrylic |
| Usage | Safety & Security |
| Package Quantity | 1 |
| Manufacturers Part Number | DCVI-42T-8DP |
| Backing | Hardboard |
| Indoor/Outdoor | Indoor |
| Rim Type | Aluminum |
| Shape | Round |
| Brand | DomeVex |