Se-Kure Corner Dome Acrylic Mirror, Indoor, 18" Dia., 270° Viewing Angle
Write a Review
|
Questions & Answers (0)
Product Description
Omni-View Safety Dome mirror provides a 270 degree viewing angle. Includes mounting hardware.
Note: This unit is shipped as individual carton. It also can be shipped as bulk pack. Please call our Customer Service at (800) 645-1232 to specify for the orders to be shipped as bulk packs.
Note: This unit is shipped as individual carton. It also can be shipped as bulk pack. Please call our Customer Service at (800) 645-1232 to specify for the orders to be shipped as bulk packs.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8 in |
| Weight | 4 lbs |
| Diameter | 18 in |
| Approximate Viewing Distance | 18 Ft. |
Product Details
| Type | Dome Safety Mirror |
| Viewing Angle | 270 ° |
| Color | Silver |
| Mounting Location | Wall Or Ceiling |
| Material | Acrylic |
| Description | 270-Degree Dome Mirror |
| Manufacturers Part Number | ONV-270-18 |
| Backing | None |
| Indoor/Outdoor | Indoor |
| Rim Type | Acrylic |
| Shape | Corner Dome |
| Brand | Se-Kure Controls |