Correll 30" Round Restaurant Table, Maple
Write a Review
|
Questions & Answers (0)
Product Description
Waterproof, 1-1/4" thick High-Pressure Laminate Top resists Scratches, Wear, and Burns. Black Steel Column and Cast Iron Base with Leveling Glides.
PRICE
$289.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 30 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | Black |
| Top Color Family | Maple |
| Description | Restaurant Table |
| Frame Material | Cast Iron |
| Leg Type | Pedestal |
| Manufacturers Part Number | BXT30R-16 |
| Shape | Round |
| Top Material | Laminate |
| Brand | Correll |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Meets BIFMA Standards |