Benchmark Scientific Round Bucket, 1000ml 2/Pk
Write a Review
|
Questions & Answers (0)
Product Description
1000ml bucket for ZK-1000-AC rotor, 2/pk (4,600rpm/5,203xg)
PRICE
$1,528.93
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 5-1/2 in |
| Height | 6 in |
| Weight | 4 lbs |
Product Details
| Capacity | 1000ml |
| Package Quantity | 2 |
| Description | Round Bucket |
| Color | Black |
| Manufacturers Part Number | Z496-1000-1L |
| For Use With | Z496-K |
| Fits | Z496-1000-AC |
| Brand | Benchmark Scientific |