Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DomeVex

Model # :WBB3151417

MPN #: TCVO-42T-8DP-PB

DomeVex® Round Convex Mirror, Indoor/Outdoor, 42" Dia., 180° Viewing Angle, 3 Brackets

Product Description
42" Hybrid Vertical Indoor/Outdoor DomeVex® Wide View Mirror that provides 180-degree viewing angles, three times the viewing area of a standard convex mirror, three telescoping brackets, largest viewing coverage in the mirror market and built in flange for greater strength in windy conditions

Features:
  • Shatter Resistant Acrylic Mirror
  • Excellent Visibility - Low Distortion
  • Easy Installation
  • Hardware Included
  • All DomeVex® Models Mount Like a Convex & Protect Like a Mirrored Dome
  • Approximate Viewing Distance - 60 feet in all directions
  • Color - Silver Mirror


PRICE
$415.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight38 lbs
Diameter47 in
Approximate Viewing Distance60 Ft.

Product Details

TypeConvex Safety Mirror
Viewing Angle180 °
ColorSilver
Mounting LocationWall, Post, Racking, Fence
MaterialAcrylic
UsageSafety & Security
Package Quantity1
Manufacturers Part NumberTCVO-42T-8DP-PB
BackingPlastic, HDPE
Indoor/OutdoorIndoor/Outdoor
Rim TypeAluminum
ShapeRound
BrandDomeVex