Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :WBB3082366

MPN #: ED9-PD3200

Edwards Round Punch & Die Set with Storage Cases, 32 Piece

Product Description
Our 32 Piece Round Punch & Die Set with Storage Cases is designed for the fabricator who needs all punching options available. Includes 32 standard round punch & die sets selected to accommodate the most commonly used bolts. Contains Punches & Dies to produce the following size Round holes: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2", 17/32", 9/16", 19/32", 5/8", 21/32", 11/16", 23/32", 3/4", 25/32", 13/16", 27/32", 7/8", 29/32", 15/16", 31/32", 1", 1-1/32", 1-1/16",& 1-1/8". Made of durable tool steel for long life. Compatible with standard Pedestal Die Table. Keep organized with our convenient storage cases. Note: Punch diameter must meet or exceed the thickness of your material.

PRICE
$1,969.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberED9-PD3200
Description32 Piece Round Punch & Die Set with Storage Cases
BrandEdwards