Universal® Round Ring Economy Vinyl View Binder, 1" Capacity, White
|
Questions & Answers (0)
Product Description
Create the perfect title page, then place it inside the see-through plastic overlay. Wide base rings lock in place to hold pages securely. Two inside pockets for additional storage of loose documents. Included card stock spines are easy to remove, reverse and re-use. Extra-deep 3 1/2" opaque inside pockets. Durable, heavy-duty cover. Capacity Range [Max]: 1"; Sheet Capacity: 175; Color(s): White.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
CLEARANCE PRICE
$2.49was $3.19
Save $0.70 (22%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Binder Ring Size | 1" |
Product Details
| Type | Binder |
| Binder Ring | Round Ring |
| Binder Style | View Binders |
| Package Quantity | 1 |
| Description | Round Ring Economy Vinyl View Binder |
| Color | White |
| Manufacturers Part Number | UNV20962*** |
| Sheet Capacity | 175 |
| Brand | Universal |