Avery® Touchguard Antimicrobial View Binder with Slant Rings, 4" Capacity, White
Write a Review
|
Questions & Answers (0)
Product Description
Microban - Antimicrobial product protection. Antimicrobial Protection features built-in microban® technology that holds back the growth of odor- and stain-causing bacteria, mold and mildew. One-Touch™ Slant Rings for smooth page turning. Gap Free™ feature prevents ring misalignment. Nonstick, archival-safe material won't lift ink or toner off printed pages.
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Binder Ring Size | 4" |
| Binder Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Binder |
| Binder Material | Polypropylene |
| Binder Style | View Binders |
| Package Quantity | 1 |
| Description | Touchguard Antimicrobial View Binder with Slant Rings |
| Color | White |
| Manufacturers Part Number | 17145 |
| Sheet Capacity | 700 |
| Brand | Avery |