Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BIC

Model # :WBB2353459

MPN #: GSM240BK

BIC® Round Stic Xtra Life Stick Ballpoint Pen VP, 1mm, Black Ink and Barrel, 240/Carton

Product Description

Round Stic™ Xtra Precision & Xtra Life Ballpoint Pens are dependable favorites that offer both excellent performance and a great value. Always laying down vivid lines, they're ideal for a variety of writing applications, from taking notes to doodling. Their flexible round barrels rest comfortably in your hand, while their translucent design keeps the remaining ink supply visible, so you'll always know when you're running low.

PRICE
$39.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Point Size1.0 mm

Product Details

TypePen
ErasableNo
StyleBallpoint Pen
Point TypeMedium
DescriptionRound Stic Xtra Life Stick Ballpoint Pen VP
Package Quantity240/Pack
RefillableNo
Manufacturers Part NumberGSM240BK
RetractableNo
Barrel Color FamilyBlack
Tip TypeConical
Ink Color FamilyBlack
BrandBIC