Enjoy a super-smooth writing experience with BIC Gel-ocity Quick Dry Gel Pens. Ideal for note-taking, journaling, and a variety of other everyday writing activities, these pens feature a super-smooth, smear-free, quick-drying ink that dries in as little as five seconds. The round barrel rests comfortably in your hand, while the 0.7 mm point creates vivid marks. This retractable gel pen allows you to extend and retract the tip with a simple click. Available in a variety of vibrant ink colors, these gel pens are sure to leave a fun, striking impression.
BIC® Gel-ocity Quick Dry Retractable Gel Pen, 0.7mm, Assorted Ink/Barrel, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Erasable | No |
| Style | Gel Pen |
| Point Type | Fine |
| Description | Gel-ocity Quick Dry Retractable Gel Pen |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | RGLCGA11AST |
| Retractable | Yes |
| Barrel Color Family | Assorted |
| Tip Type | Conical |
| Ink Color Family | Assorted |
| Brand | BIC |