Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Carlisle

Model # :WBB632723

MPN #: 221002

Carlisle 221002 - Round Dispenser 5 Gallon, White

Product Description
RoundDispenser 5 Gal. - Yellow

Features:

  • Base provides access to faucet from convenient serving height
  • Includes labels for Iced Tea, Lemonade, Fruit Punch, Sweetened and Unsweetened Tea
  • Spring action faucet provides fast flow and dripless service
  • Channel inside reservoir draws all of beverage
  • Embossed measuring lines in 1-qt increments
  • Dispensers and bases sold separately or as set
  • BPA free
PROMOTIONAL PRICE
$69.97

was $99.95
Save $29.98 (30%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height15-27/64 in
Diameter12-23/64 in

Product Details

TypeDispenser
Capacity5GAL gal
MaterialPolyethylene (PE)
Package Quantity1
DescriptionBeverage Dispenser No Base
ColorWhite
Manufacturers Part Number221002
BrandCarlisle

Compliance & Certifications

NSF CertifiedN