Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253960

MPN #: LLW-PAILD-200

Vestil™ Steel Variable Height Pail Dispenser, 200 lb. Capacity Blue/Yellow

Product Description
Variable height pail dispenser provides several settings for dispensing five (5) gallon plastic or steel pails. Dispense by turning the hand cable winch. Pail dispenser has a tilt back "hand truck" design and can go virtually anywhere. Includes front steel wheels and top wheels for easily loading unit into a van or truck. Steel construction with a baked-in powder-coated toughness. Use in industrial applications for optimal results.

PRICE
$1,125.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-1/2 in
Width20-1/8 in
Height71-3/4 in
Raised Height71-3/4 in
Weight Capacity200 lbs
Weight116 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypePail Lifter
Powered or Manual LiftManual
Drum CompatibilitySteel Drum/Plastic Drum
ColorBlue/Yellow
Caster Type(2) Rigid, (2) Swivel
Wheel TypeSolid
MaterialSteel
Manufacturers Part NumberLLW-PAILD-200
BrandVestil

Warranty

Warranty90 Days