- 1/4" Laminate Trimmer 25000 rpm
- 1 hp 1/4" Router
- Side Exhaust
- 3/8" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Base & Collet Wrenches
Sioux® Router, 1HP, 3/8" Air Inlet, 25000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$545.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7 in |
| Weight | 3 lbs |
| Air Connections NPT | 3/8 in |
Product Details
| RPM | 25000 rpm |
| Horsepower | 1 HP |
| Color | Red/Black |
| Tool Type | Router |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | SRTA10S254 |
| Free Speed | 25000 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |