Related Products
The JET Router table introduces a complete router table system to the JET lineup. Options include a cast iron or MDF table top, easily transportable rolling stand, precision router lift, customizable fence system, and multiple options for dust collection. With several options for add-on accessories, the JET router table is the most versatile router table system on the market today. Users are able to mix and match to make the router table that bests suits their needs Features: All components sold individually for maximum customizability. Cast Iron or MDF top available, giving options for ...
Laguna Tools is proud to introduce the latest addition to our CNC lineup! The KX:24 is designed to revolutionize your workshop with cutting-edge technology. We understand that a CNC machine can be daunting for beginners. This is why this 24" x 48" workhorse is designed to meet the demands of both beginners and hobbyists alike. A beautiful 15.1" touchscreen display removes limitations and provides a seamless graphical user interface (no computer required). The standard ultra-quiet air-cooled electro spindle is ready to tackle a variety of materials. Adjustable from 0 - 24,000 RPM this ...
DeWalt 2 HP EVS Plunge Router, DW621, 10.0 Amps, 8000-24000 RPM Features Full wave electronic variable speed motor with soft start runs at 8,000-24,000 rpm with constant speed under load to ensure a quality finish in all materials Rack and pinion depth adjuster, with micro-fine adjusting allows quick, accurate set-up Integral dust collection system efficiently removes chips and provides superior bit visibility Spindle lock button allows for single-wrench bit changes Innovative rubber-coated knobs have plunge-lock and on/off built-in for maximum user control 1/4" - 1/2" collet capacity for ...
Bosch 18" X 27" Benchtop Router Table, RA1181, 14.5" High, 15 Amps Includes set of three mounting plate insert rings to adjust the opening to bit size. With hardware for mounting Bosch and many other competitive routers. 2 Adjustable featherboards also included. Features Tall Aluminum Fence with Adjustable MDF Face Plates 4 7/8" x 25 1/8" supports taller work pieces Rigid Aluminum Router Mounting Plate Stays flat and precise for accuracy and pre-drilled for a wide variety of routers Large 27" x 18" Die-Cast Aluminum Top For job-site durability Easy-to-use featherboards 2 adjustable ...
Finish furniture and cabinetry or cut door and window holes from plywood and OSB with the FLEX 24V Trim Router. This 24V trim router tool features a patent-pending Spindle Stop™ shaft lock system for fast, easy bit changes and added safety by preventing accidental startups. Its powerful 1.5 max horsepower brushless motor delivers constant speed under the toughest conditions, and its variable speed dial offers six settings from 16,000 to 31,000 RPM. Quick-release collars deliver easy and reliable depth adjustment accurate to 1/64 inch. Features: LED: Yes Spindle Lock: Yes Soft Start: ...