- Stroke Length, in: 0.6
- Stroke Length, mm: 15
- Strokes per Minute 1800
- Power, hp: 1
- Power, kw: 0.7
- Weight, lb: 7.8
- Weight, kg: 3.5
- Length, in: 17.2
- Length, mm: 437
- Air Consumption, cfm: 35
- Air Consumption, l/s:
Sioux Tools 1 HP Reciprocating Saw w/Varible Speed And Swivel Air Inlet At 1800 RPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,489.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18.75 in |
| Width | 7.5 in |
| Height | 4 in |
| Weight | 8 lbs |
| Hose Inside Diameter | 0.375 in |
| Stroke Length | 0.6 in |
Product Details
| CFM | 35 CFM |
| Horsepower | 1 HP |
| Color | Red & Black |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Recipricating Saw |
| Max PSI | 90 psi |
| Side Grip Handle | No |
| Reversible | No |
| Made in the USA | YES |
| Description | Recipricating Saw |
| Manufacturers Part Number | 1300 |
| Housing Material | Aluminum |
| Average CFM | 35 CFM |
| CFM @ 90 PSI | 35 CFM |
| Exhaust | Handle |
| Brand | Sioux Tools |
Warranty
| Warranty | 1 yr |