ASI® Roval Surface Mounted Shelf - 6 x 30 - 10-20692-630
Write a Review
|
Questions & Answers (0)
Product Description
Roval Surface Mounted Shelf is fabricated of 18 gauge type 304 stainless steel, the 6" wide shelf has a ¾" (19mm) gently radiused edge that uniquely complements the curves of the ASI Roval Collection. Dimensions: 6"W x 1-1/2"D x 30"H.
ASI custom size shelves available. Contact sales for more information.
ASI custom size shelves available. Contact sales for more information.
PRICE
$125.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 6 in |
| Height | 30 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Full Unit |
| Shelf Type | Flat Solid |
| Color | Silver |
| Style | Standard |
| Mounting Location | Surface |
| Number of Shelves | 1 |
| Material | Stainless Steel |
| Manufacturers Part Number | 10-20692-630 |
| Brand | American Specialties |