Towel Shelf with Towel Bar accommodates multiple towels, and is ideal for use in hospitals, health care facilities, residential complexes, and more. Constructed of corrosion resistant stainless steel, with a satin finish that goes well with any decor. Shelf is 6-1/4" wide, and features four 5/16" square tubes firmly mounted in support arms. Additional 5/16" square towel bar below shelf for extra storage. Dimensions: 24"W.
Bobrick® Surface Mounted Towel Shelf with Towel Bar, 24"W Bright Polished
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 6-1/4 in |
| Height | 4-1/4 in |
Product Details
| Style | ClassicSeries |
| Type | Surface Mounted |
| Material | Stainless Steel |
| Description | Towel Shelf w/ Bar |
| Color | Silver |
| Manufacturers Part Number | B-676x24 |
| Brand | Bobrick |