The Royal Series fire blanket cabinets come complete with approved blanket. The roller type cabinet is for emergency use. The enclosed blanket is attached to the vertical roller and comes with arm loops to enable a person to wrap themselves in the blanket in one continuous motion. Comes with a nominal 62" x 80" x 2.75 lb., processed wool/synthetic fire blanket which meets the Flammable Fabrics Act: Flammability of Clothing Textiles, Title 16, CFR1610. Surface-mounted tub and solid metal door. The Royal series in red epoxy-painted cold rolled steel. Door hardware includes zinc-plated pull handles and roller catches.
JL Industries Royal Series Fire Blanket & Cabinet, Roller Type, 6-1/2" W x 4-1/2" D x 68"H, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$485.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 6-1/2 in |
| Depth | 4-1/2 in |
| Height | 68 in |
Product Details
| Cabinet Color Family | Red |
| Type | Roller |
| Handle Type | None |
| Cabinet Material | Steel |
| Mounting Location | Surface |
| Description | Fire Blankets & Cabinet, Roller Type |
| Package Quantity | 1 |
| Manufacturers Part Number | C9519S21 |
| Lockable | No |
| Brand | Activar |