Royal Victorian VI 34 Greenhouse, 15'L x 10' 2"W x 9'H
Write a Review
|
Questions & Answers (0)
Product Description
Royal Victorian Greenhouse - 150 sq.ft. with high side-walls (6'7"): Made in Belgium, features 4 mm tempered glass (others only 3 mm) all sections are made of a single piece of glass (others use multiple pieces) this offers a stronger greenhouses. Lots of wind braces for additional strength. Three roof windows (2 automatic opener, 1 spindle), 1 Louvre Window and 1 sliding door. 5" high Base Frame. Dark Green. 10'2" wide x 15' long x 9' high, 6'7" side walls, large bottom frame/base, large gutters with down spouts, misting system. Limited Warranty of 15 years.
PRICE
$10,919.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Width | 10' 2" ft |
| Height | 9 ft |
| Side Wall Height | 79" |
| Opening (W x H) | 28" x 72" |
| Area Capacity | 150 ft² |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Dark Green |
| Color | Clear |
| Series | Royal Victorian VI 34 |
| Style | Gable |
| Material | Tempered Glass |
| Frame Material | Aluminum |
| Brand | Exaco |
Warranty
| Warranty | 15 yr |