Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palram - Canopia

Model # :WBB894065

MPN #: HG5212

Palram - Canopia Nature™ Americana Hobby Greenhouse HG5212, 12' L X 12' W, Silver

Product Description
The Nature™ Americana Hobby Greenhouse 12' X 12' is extra wide and tall for all the room you need for your organic community gardens, schools and backyard gardening activities. The interior space gives plenty of room for your tall and leafy plants. The wide and high entrance with a threshold ramp allows easy wheelchair and wheelbarrow access. The double doors are lockable and the four adjustable windows allow excellent ventilation. The aluminum framework and clear polycarbonate panels make the Americana a very strong and unbreakable greenhouse.

Features:
  • Strong aluminum framework, crystal clear unbreakable polycarbonate panels and galvanized steel base included.
  • Wide and high entrance with double doors you can lock.
  • Four adjustable windows for excellent ventilation.
  • Threshold ramp for wheelbarrows or wheelchairs.
  • Greenhouse peak of over 8 1/2' allows room for your larger and taller plants.
  • Can handle a snow load of 15 pounds per square foot.


PRICE
$4,549.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Width12 ft
Height103-1/4 in
Opening (W x H)45-1/2" X 85"
Peak Height8' 7-3/4"

Product Details

Assembly RequiredYes
Structure MaterialClear
Frame Color FamilySilver
ColorClear
SeriesAmericana
Frame MaterialAluminum
Manufacturers Part NumberHG5212
BrandPalram - Canopia