Speakman FLW Flow Switch
Questions & Answers (0)
Specifications
Product Details
| Type | Flow Switch |
| Includes | Flow Switch |
| Material | Brass/Metal/Stainless Steel |
| Description | Flow Switch |
| For Use With | For Alarm Activation |
| Brand | Speakman |
Compliance & Certifications
| ARRA Certified | Yes |
Related Products
Designed for locations where space is at a premium or the emergency safety shower needs to be enclosed, this all-in-one ANSI-compliant combination cubicle shower and eye/face wash helps prevent overspray and is activated by hand upon entry. The cubicle shower has a stainless steel hollow section frame enclosed in GRP sheeting with stainless steel pipes for corrosion resistance and extended life. The exterior sheeting includes universal pictogram signs and green and white safety stripes. Sump pump incorporates an integral float switch, which provides automatic pump control in the form of a ...
Universal design serves the widest variety of applications for starting or stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners, metering devices and others. Sensitivity adjustment screw for easy flow adjustment. Single pole, double throw snap switch. Includes 4 stainless steel Paddles: 1", 2", 3", 6". Maximum Pressure 160 PSI. NEMA 4 Case.
Haws® 120 VAC Emergency Alarm Light System Model 9001 emergency alarm and light system will be operated by a double pole, double throw flow switch, which contains multiple sets of contacts for remote activation, and activates an amber flashing light and buzzer at 90 db, audible at 10 feet (304.8 cm) (buzzer can be silenced during testing). Switch will activate at 2.4 gpm (9.1 L). System can be mounted to pipe or wall. Voltage: 120 VAC, 50 or 60 cycles. Supply: 1-1/4" NPT. Model 9001 is CSA electrical certified, TYPE 4. (Equivalent to Nema 4)
Meet the Optimus™ with a stainless steel bowl combined with an emergency shower system. The Optimus™, featuring a unique, patent-pending design, combines a dual aerated eyewash with two innovative face pads to deliver comforting, full-coverage relief to all affected facial areas. When this revolutionary stainless steel bowl teams with an emergency shower, the Optimus™ instantly transforms into the complete emergency destination. This complete safety station is so much more than what meets the eye. By easily switching the pipe fittings and adding an extended pull rod, the ...
Meet the Optimus™ with a stainless steel bowl combined with an emergency shower system. The Optimus™, featuring a unique, patent-pending design, combines a dual aerated eyewash with two innovative face pads to deliver comforting, full-coverage relief to all affected facial areas. When this revolutionary stainless steel bowl teams with an emergency shower, the Optimus™ instantly transforms into the complete emergency destination. This complete safety station is so much more than what meets the eye. By easily switching the pipe fittings and adding an extended pull rod, the ...