Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
RPM High Performance Micro-V Serpentine Drive Belt - Gates K030300RPM

Model #: WBB2437495

MPN #: K030300RPM

RPM High Performance Micro-V Serpentine Drive Belt - Gates K030300RPM

|
Questions & Answers (0)
PRICE
$48.95
Out of stock, please check back soon.
RPM High Performance Micro-V Serpentine Drive Belt

Racing. Performance. Muscle. The only belt in the industry specifically designed for high-output and forced induction engines. Specially-engineered to deliver maximum boost and performance, RPM belts feature the most advanced technology:

  • Nylon-fiber reinforced undercord.
  • High-modulus, low stretch aramid or polyester cord.
  • Advanced, exact-fit precision-ground belt profile.
  • Strict OEM dimension specifications.
  • Two layers of adhesion for increased durability.

These features result in lower heat, noise, vibration and belt slip, for increased durability, improved power transmission and unsurpassed boost. Stock up on Gates RPM High Performance Serpentine Belts today and deliver the ultimate in performance for your customers.



Application Summary: 1991-1988 Honda, Civic, 4-Cyl. 1.5 L, Alt.

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Probe - Engine: L4, 2.2L, 133ci, GAS   1989-1992
Honda+ Expand List– Hide List
  • CRX - Engine: L4, 1.5L, 1493cc, GAS   1988-1991
  • CRX - Engine: L4, 1.6L, 1588cc, 98ci, CNG   1988-1991
  • CRX - Engine: L4, 1.6L, 1588cc, 98ci, GAS   1988-1991
  • Civic - Engine: L4, 1.5L, 1493cc, GAS   1988-1991
  • Civic - Engine: L4, 1.6L, 1588cc, 98ci, CNG   1988-1991
  • Civic - Engine: L4, 1.6L, 1588cc, 98ci, GAS   1988-1991
Lexus+ Expand List– Hide List
  • ES250 - Engine: V6, 2.5L, 2508cc, GAS   1990-1991
Mazda+ Expand List– Hide List
  • 626 - Engine: L4, 2.2L, 2184cc, GAS   1988-1992
  • MX-6 - Engine: L4, 2.2L, 2184cc, GAS   1988-1992
Toyota+ Expand List– Hide List
  • Camry - Engine: V6, 2.5L, 2508cc, GAS   1988-1991
  • Celica - Engine: L4, 2.0L, 1998cc, 122ci, DIESEL   1990-1993
  • Celica - Engine: L4, 2.0L, 1998cc, 122ci, ELECTRIC/GAS   1990-1993
  • Celica - Engine: L4, 2.0L, 1998cc, 122ci, FLEX   1990-1993
  • Celica - Engine: L4, 2.0L, 1998cc, 122ci, GAS   1990-1993
  • Celica - Engine: L4, 2.2L, 2164cc, CNG   1990-1994
  • Celica - Engine: L4, 2.2L, 2164cc, GAS   1990-1994

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.