Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2438113

MPN #: 3VX375

Super HC Narrow Section Molded Notch V-Belt - Gates 3VX375

Product Description
Super HC Narrow Section Molded Notch V-Belt

Recommended for use on special drives where space and weight limitations are critical. These narrow cross-sections can transmit up to three times the horsepower of the classical cross-sections (A, B, C, and D) in the same amount of drive space. Suitable for all industrial applications, particularly where space, weight and horsepower capacity are critical.

  • Gates Curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life.
  • Flex-Bonded Cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration.
  • The Flex-Weave Cover is a patented construction for longer cover life, providing extended protection to the core of the belt from oil, dirt, and heat.
  • Meets or exceeds RMA standards for static conductivity and heat and oil resistance.


Application Summary: Cedar Rapids, BSF3R, Detroit Diesel 4-53 Diesel, Gen.

PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Top Width.38 in
Circumference37.5 in

Product Details

TypeNarrow Section Molded Notch V-Belt
Cord MaterialPolyester
MaterialNotched
Belt MaterialEPDM
Number of Strands1