Add to list
Share
Print


Model #: WBB2437657
MPN #: K070795RPM
RPM High Performance Micro-V Serpentine Drive Belt - Gates K070795RPM
|
Questions & Answers (0)
PRICE
$113.95
Out of stock, expected on or around 04/18/2023
RPM High Performance Micro-V Serpentine Drive Belt
Application Summary: 2013-08 Infiniti, G37, V-6 3.7 L, Serpentine
Racing. Performance. Muscle. The only belt in the industry specifically designed for high-output and forced induction engines. Specially-engineered to deliver maximum boost and performance, RPM belts feature the most advanced technology:
- Nylon-fiber reinforced undercord.
- High-modulus, low stretch aramid or polyester cord.
- Advanced, exact-fit precision-ground belt profile.
- Strict OEM dimension specifications.
- Two layers of adhesion for increased durability.
These features result in lower heat, noise, vibration and belt slip, for increased durability, improved power transmission and unsurpassed boost. Stock up on Gates RPM High Performance Serpentine Belts today and deliver the ultimate in performance for your customers.
Application Summary: 2013-08 Infiniti, G37, V-6 3.7 L, Serpentine
Vehicle Fitment: Make\Model Year(s)
Infiniti
- G37 - Engine: V6, 3.7L, 3696cc, GAS 2008-2013
- G37 - Engine: V6, 3.7L, 3696cc, 226ci, GAS 2012-2013
- M37 - Engine: V6, 3.7L, 3696cc, GAS 2011-2013
- M37 - Engine: V6, 3.7L, 3696cc, 226ci, GAS 2012-2013
- Q40 - Engine: V6, 3.7L, 3696cc, GAS 2015-2015
- Q50 - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS 2015-2015
- Q50 - Engine: V6, 3.5L, 3498cc, GAS 2015-2015
- Q50 - Engine: V6, 3.7L, 3696cc, GAS 2014-2015
- Q50 - Engine: V6, 3.7L, 3696cc, 226ci, GAS 2015-2015
- Q60 - Engine: V6, 3.7L, 3696cc, GAS 2014-2015
- Q60 - Engine: V6, 3.7L, 3696cc, 226ci, GAS 2014-2015
- Q70 - Engine: V6, 3.7L, 3696cc, GAS 2014-2017
- Q70 - Engine: V6, 3.7L, 3696cc, 226ci, GAS 2014, 2016-2016
- Q70L - Engine: V6, 3.7L, 3696cc, GAS 2015-2017
- QX70 - Engine: V8, 5.0L, 5026cc, GAS 2015-2015
Nissan
- 370Z - Engine: V6, 3.7L, 3696cc, GAS 2009-2019
- 370Z - Engine: V6, 3.7L, 3696cc, 226ci, GAS 2010-2016
1
1