Include
- 2 - Solar Panels with Cabinets
- Radios
- Controllers and batteries ; 2 - Pushbuttons
- 4 - W11-2
- 30"x30"
- Pedestrian Crossing Signs; 2 - W16-7PL
- Down Arrow Left Signs 24" x 12"; 2 - W1-7PR
- Down Arrow Right Signs, 24" x 12"; Mounting Hardware
Weights & Dimensions
| Width | 30 in |
| Depth | 4 in |
| Height | 30 in |
Product Details
| Sign Shape | Diamond |
| Sheeting | 3M Diamond Grade Cubed (DG3) |
| Sign Legend | Pedestrian Crossing Symbol |
| Color | Black/Hi-Vis Safety Yellow |
| Power Source | Solar |
| Mounting Location | Post |
| Includes | Solar Panels with Cabinets, Radios, Mounting Hardware |
| Material | Aluminum |
| Package Quantity | 1 |
| Legend Heading | Pedestrian Crossing |
| Manufacturers Part Number | 600676 |
| LED Color Family | Amber |
| Brand | Tapco |
Warranty
| Warranty | 3 Years Batteries, 5 Year workmanship, 2 Years Solar Panels (If Applicable) yr |