Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




eLEDing

Model # :WBB3191626

MPN #: MJ-SSO200

eLEDing® Starship Solar Street Light, 200W, 6000-6500K, 6500 Lumens, Gray

Product Description
Introducing the EE-SSO100 Solar Street Light, a beacon of sustainable illumination for outdoor areas. Combining advanced technology with intuitive design, this model redefines convenience and efficiency in outdoor lighting. Illuminate your outdoor areas effortlessly with the EE-SSO100 Solar Street Light. Experience the perfect balance of power, versatility, and convenience, transforming any environment into a well-lit oasis at your command.

Features:
  • Extended Battery Life: Powered by a durable Lithium-Iron 60Ah battery, ensuring reliable performance even during extended periods of cloudy or rainy weather
  • High-Efficiency Solar Panel: Utilizing an A-level monocrystalline silicon photovoltaic panel, maximizing solar energy conversion for consistent, eco-friendly lighting
  • Bright and Versatile Illumination: Equipped with 45 SMD5050 LED chips, delivering an impressive 4500-lumen output with a color temperature of 6500K, illuminating outdoor spaces with clarity and efficiency
  • Robust Construction: Constructed with an IP65 rating for durability and weather resistance, ensuring longevity in outdoor environments
  • Intelligent Functionality: Experience customized lighting with Intelligent Power Management, Remote Programable, and Radar Sensor features, providing flexibility and energy efficiency tailored to your needs
  • Flexible Lighting Modes: Choose from three lighting modes to suit your preferences and requirements, adapting to various scenarios with ease
  • Convenient Installation: Designed for easy installation on poles with a diameter of f3 inches/76mm, at an optimal height of 19ft /6m, facilitating hassle-free setup for any outdoor application


PRICE
$635.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2 in
Width6 in
Height44 in
Weight24.5 lbs

Product Details

TypeLED Area/Roadway Light
Color Temperature6000, 6500 K
ColorGray
Wattage200 W
Voltage4 V
MaterialAluminum
Package Quantity1
Manufacturers Part NumberMJ-SSO200
Lumens6500
BrandeLEDing

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE Certified, RoHS