Adam Equipment RS-232 Cable
Write a Review
|
Questions & Answers (0)
Product Description
The Null to Modem RS-232 interface cable is used to connect the balance or weighing scale to other devices such as the ATP Thermal Printer or simply to a computer. Data collection is streamlined and you no longer have to input the readings manually. Cable is 3 ft. long.
PRICE
$42.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Weight | 0.2 lbs |
| Cord Length | 3 ft |
Product Details
| Type | Cable |
| Material | Wire |
| Description | RS-232 Cable |
| Color | Gray |
| Manufacturers Part Number | 3074010266 |
| For Use With | GK; PTM500 |
| Brand | Adam Equipment |