Ashland Rt Flange Ball Transfer 48767 - 11/16" Dia. Carbon Steel Ball 90 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Ashland Rt Flange Ball Transfer 48767 - 11/16" Dia. Carbon Steel Ball 90 Lb.
Ashland Conveyor ball transfers allow for change of direction and rotation of tools, dies, fixtures, containers, products, and assemblies. The flange style is a surface mount ball transfer and is available in many sizes, capacities, and materials.
Ashland Conveyor ball transfers allow for change of direction and rotation of tools, dies, fixtures, containers, products, and assemblies. The flange style is a surface mount ball transfer and is available in many sizes, capacities, and materials.
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/16 in |
| Width | 1-11/16 in |
| Height | 1 in |
| Weight Capacity | 90 lbs |
| Weight | 0.2 lbs |
| Mounting Bolt Hole Diameter | 5/32 in |
| Ball Width Range | 1 in |
| Ball Diameter | 1-1/16 in |
| Bolt Spacing | 2 in |
Product Details
| Assembly Required | Assembled |
| Type | Replacement Transfer Ball |
| Color | Black |
| Style | Flange |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 48767 |
| Housing Material | Carbon Steel |
| Cover Material | Carbon Steel |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |