Ashland Ball Transfer, Low Profile C'Sunk Style, 5/8" Dia. Carbon Steel Ball & Housing, 20 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The Model BTLPCD5/8CSCS20 ball transfer is a low profile style unit. It has a 5/8" diameter Carbon Steel ball and Carbon Steel housing. The capacity is 20 lbs
PRICE
$6.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-11/16 in |
| Height | 1-7/32 in |
| Weight Capacity | 20 lbs |
| Weight | 0.2 lbs |
| Ball Diameter | 5/8 in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 37830 |
| Housing Material | Carbon Steel |
| Brand | Ashland Conveyor Products |