Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3192864

MPN #: T0050114899

Weller® RTUS 022 S L MS Ultra Soldering Tip Chisel 2.2 mm x 0.4 mm

Product Description
Features:
  • For all heavy duty application with larger component sizes: Smart high performance active tips for heavy duty and largest components: from 1612 (Component Size XL to XXL)
  • Extremely Fast 7-Second Heat-Up Time for Heavy-Duty Applications
  • Thermal Core Technology Provides High Power at the Tip Point
  • Maximum Precision: Short tip-to-grip distance and optimized shape provides maximum precision during the soldering process
  • Clear Identification Smart Tips
  • Full Process Control with Tip Lock Function
  • Full Traceability with Tip ID Number and Integrated Data Storage
  • Accurate Data Results with Tip-Offset Function
  • Fast, Safe and Easy Tip Exchange
  • Maximum Protection:(IPC industry standards - TM-650 2.5.33)


PRICE
$93.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSoldering Tip
Package Quantity1
DescriptionUltra Soldering Tip
ColorBlack
Manufacturers Part NumberT0050114899
For Use WithWXUPS MS
ProcessSoldering
BrandWeller