Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3192925

MPN #: T0050116999

Weller® RTWUS 026 B Pair of Ultra Soldering and Desoldering Tips, Bevel Cut, 2 x 75W, 24V

Product Description
Production within the electronics, medical technology and aerospace industries is moving faster than ever before, as components have become smaller and more sensitive. With a new generation of RTWPS Pico Tips, Weller® meets these increasing demands with its Pico tweezers desoldering tips which provide an optimized heat transfer with 2 x 40W maximum power, 12V performance for very small to small components (XS to S).Lock functions make the soldering processes repeatable and transparent. Weller® offers a selection of smallest smart soldering tips for pico applications. The parallel sliding block allows for increased productivity with the pre-adjusted ready-to-use pairwise tip design.

Features:
  • High-Performance / High-Productivity
    - Extremely short heat-up time: 5 sec.
    - Quick response time
  • Highest Precision
    - Maximum precision during the soldering process with short tip-to-grip distance and optimized tip design.
    - Precise positioning ensured with unique parallel sliding block guide.
    - No alignment necessary after tip change with pairwise design
    - Adjustability functions with Allen key: 1.5mm possible if needed(±80° rotation angle adjustment + vertical length adjustment of ±1.2mm)
    - Desoldering Tweezers Tips allow Automatic Tip-Offset
  • Fastest Tweezers Tip Change
    Active Tip Cartridge System allows for easy exchange of soldering tip even with a hot desoldering tweezer, all without needing an extra tool or further adjustment
  • Improved comfort and safe handling with new ergonomic soft grips
  • Unique intelligent Tweezers tips
    For use with WXsmart Tweezers WXMTS only
    - Automatic Smart Tweezers Tip Identification
    - Full Traceability with Tweezers Tip ID Number and Integrated Data Storage
    - Accurate Data Results with Tip-Offset Function
    - Full Process Control with Tip Lock Function


PRICE
$169.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSoldering and Desoldering Tip
Package Quantity1
DescriptionUltra Soldering Tip
ColorBlack
Manufacturers Part NumberT0050116999
For Use WithWXUTS
ProcessSoldering
BrandWeller