3M Rugged Comfort Quick Latch Half Facepiece Reusable Respirator 6501QL Small
Write a Review
|
Questions & Answers (0)
Product Description
The 3M Rugged Comfort Quick Latch Half Facepiece Reusable Respirator. This facepiece combines comfort, durability, and stability. The proprietary quick latch design offers an easy, one-hand touch drop-down mechanism for putting the facepiece on and/off while moving in and out of contaminated areas. This facepiece is compatible with all 3M bayonet-style filters and cartridges, including 6000 Series Cartridges and 3M 2000, 2200, 7000 or 5000 Series Filters, to help provide respiratory protection against a variety of gases, vapors, and particulate hazards according to NIOSH approvals.
PRICE
$47.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | Small |
Product Details
| Assembly Required | No |
| Type | Half Mask |
| Color | Gray |
| Series | Rugged Comfort 6500 |
| For Use With | 3M Cartridges And Filters 2000,2200,7000 or 5000 Series |
| Facepiece Material | Silicone |
| Exhalation Valves | Yes |
| Manufacturers Part Number | 7000128237 |
| Respirator Connection Type | Bayonet |
| Half Mask Suspension Type | Quik Latch |
| Cartridges Included | No |
| Disposable/Reusable | Reusable |
| Brand | 3M |
Compliance & Certifications
| Certifications | NIOSH |