Universal® Rubber Bands, Size 107, 7 x 5/8, 40 Bands/1lb Pack
Write a Review
|
Questions & Answers (0)
Product Description
General purpose rubber bands for home or office use. Approximate Count: 40; Size: 107; Length: 7"; Gauge: 1/16".
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$7.10
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5/8 in |
| Weight | 1 lbs |
| Size | 107 |
Product Details
| Material | Rubber |
| Package Quantity | 40/Pack |
| Description | Rubber Band |
| Color | White |
| Manufacturers Part Number | UNV01117 |
| Brand | Universal |