Model # :WBM1906054
MPN #: 20-107-0062-36-288
Rubber-Cal - Cloth Inserted SBR - 70A - Rubber Sheet - 1/16" Thick - 3ft Width x 24ft Length - Black
Write a Review
|
Questions & Answers (0)
Product Description
A reinforced elastomer with minimum tensile strength of 500 PSI (4 MPA) and made from smooth, black Styrene Butadiene rubber (SBR rubber). This reinforced sheet rubber is available in 4 thicknesses (1/16, 1/8, 3/16, 1/4) and 65-75 durometer with limited flexibility and low elasticity. This reinforced sheet rubber has an approximate weight of: 1LB per square foot in 1/8 thick.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 ft |
| Width | 36 in |
| Weight | 35 lbs |
| Thickness | 0.06 in |
Product Details
| Material | Rubber |
| Package Quantity | 1 |
| Description | Sheet Rubber |
| Color | Black |
| Manufacturers Part Number | 20-107-0062-36-288 |
| Durometer | 70A |