Achim Sterling Self Adhesive Vinyl Floor Planks 6" x 36", White Oak, 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Sterling Vinyl Self-Adhesive Flooring Collection allows you easily install and instantly update any room in your home. Have you always wanted a new floor in the Kitchen, Dining Room, Bedroom, Bathroom, Basement, or Foyer? The Sterling Collection offers 1.2 mm thick, 6 inch by 36 inch planks in beautiful styles that mimic natural hardwood flooring. Installation is quick and easy, just peel and stick to a flat and dry surface, no additional glue or adhesives are needed. Vinyl planks can be cut with a utility knife, no special cutting tools are required. 15 square feet per box (10 planks per box), installation instructions are included. 1 Year Limited Warranty.
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 36 |
| Height | 3/64 in |
| Thickness | 1/32 |
Product Details
| Material | Vinyl |
| Package Quantity | 10 |
| Color | White |
| Surface Material | Vinyl |
| Series | Sterling |
| Manufacturers Part Number | STP1.2WO10 |
| Brand | Achim |
Warranty
| Warranty | 1 yr |