Model # :T9FM1308586
MPN #: 03_167_W_CO_10
Rubber-Cal "Composite-Rib" Corrugated Rubber Floor Mats, 1/8" Thick x 3' x 10' Roll, Black
Write a Review
|
Questions & Answers (0)
Product Description
Composite Rib Corrugated Rubber Mats are anti-slip mats that come in a width of 3 feet and are sold in a variety of lengths to fit any user's needs. At a thickness of 1/8-inch, these rubber runner mats are a safety floor that will prevent incoming foot-traffic from slipping due to inclement weather conditions or spills. While the ribs provide traction against slips and falls, the elastomer is capable of surviving both indoor and outdoor environments so as to fit most applications. The resiliency of this commercial rubber mat will give it a substantial lifespan with its excellent abrasion resistance as well as protection from common household cleaners, UV and the ozone. This product is excellent for use in commercial walkways due to its resiliency to heavy foot traffic. It an also be useful as a shop mat or a kitchen floor mat for added grip in otherwise slippery area. These rubber mats are cost effective and add dirt and moisture trapping qualities to any entryway, making it an excellent safety floor in public buildings. There are both permanent and temporary installation options for the matting depending on the desired use. These rubber runner mats can also act as floor protection mats in assembly areas where dropped parts may be undesirable. Buy this affordable commercial rubber mat and provide a safer, non-slip well protected path for your employees, friends, or clients.
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 3 ft |
| Weight | 28 lbs |
| Thickness | 1/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Wet & Dry |
| Color | Black |
| Surface Material | Rubber |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Rubber |
| Pattern | Ribbed |
| Modular | No |
| Description | Rubber Flooring |
| Manufacturers Part Number | 03_167_W_CO_10 |
| Slip Resistant | Yes |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Environmental Conditions | Healthcare Facility, Kitchen, Food Processing, Education, Manufacturing, Home & Office |