Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBM1308644

MPN #: 03_168_W_CO_10

Rubber-Cal "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 10 ft Black Rubber Roll

Product Description
Composite Rib Corrugated Rubber Floor Mats are available in a thickness of 1/8" and a width of 4 feet. This corrugated flooring is made from synthetic rubber materials. Sold at varying lengths, the roll rubber matting allows users to match available lengths with their need. This version of a ribbed rubber has extra ribs and corrugations to add more protection from slipping due to wet conditions. The added corrugated and ribbed texture on the surface of this safety mat creates dirt and moisture trapping qualities that will aid in better gripping in wet environments. This rubber floor mat is especially effective in areas that see heavy rain and snowfall. This product is a great option for rubber matting for floors and due to its high resiliency, it can withstand heavy foot traffic while providing all the qualities of an anti-slip mat. Since the rubber raw material has good resistance to common household cleaning agents, UV, and wet conditions, it can be used both indoors and outdoors. A great application for this safety mat is commercial walkways where there is need for a corrugated surface that will prevent slips and falls. This mat is ideal for use as protective surfacing, industrial mats, kitchen floor mats, and more. Not only is this product both resilient and affordable, but it also has the option for either temporary or permanent installation depending on the needs of the consumer. If being used only temporarily, its mobility serves well with the ability to be easily packaged and stored for use at a later time. As a floor protection mat, it combines two styles of rubber corrugations, including the fine rib and the "Wide Rib". Buy one of these rubber floor mats and provide an excellent amount of traction that will help improve the safety of your walkways.

PRICE
$79.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
79.95
Buy 6 units - 10 units
76.95Save $3.00 (4%)
Buy 11+ units
73.95Save $6.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width4 ft
Weight36 lbs
Thickness1/8 in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingWet & Dry
ColorBlack
Surface MaterialRubber
Border Color FamilyBlack
ESDNo
Backing MaterialRubber
PatternRibbed
ModularNo
DescriptionRubber Flooring
Manufacturers Part Number03_168_W_CO_10
Slip ResistantYes

Warranty

Warranty3

Compliance & Certifications

Environmental ConditionsHealthcare Facility, Kitchen, Food Processing, Education, Manufacturing, Home & Office