If you are looking for a safe playground surfacing option, look no further than "Eco-Safety 3-inch" rubber flooring tiles. This pack of 80 gives you enough tiles to cover medium to larger sized areas, as well as the pins required to connect them. These interlocking rubber tiles are 3-inches thick and sized at 19.5-inches x 19.5-inches per mat. They are made of durable eco-friendly recycled tire rubber. The tire rubber material gives these tiles the required durability to handle the presence of both heavy play equipment and high volumes of abrasive foot traffic. Safety is the paramount feature of these interlocking rubber tiles. Each 3-inch thick mat has been tested and cleared for 7-foot fall heights according to ASTM F12292-13 specifications. Since the tire rubber that makes these rubber flooring tiles contains weather-resistant EPDM material, these playground surfacing mats are ideal for use on outdoor playgrounds. Thanks to the waffled design on the underside of each tile, they provide a soft and cushioned anti-fatigue surface for both kids and adults to stand on. A unique feature about these interlocking rubber tiles is their attractive speckled color appearance. There are two options: Blue Steel, which is composed of blue and white speckles, and the Candy Corn, made up of red, white, and yellow speckles. These aesthetic options will set your playground area apart from all the others. When the "Eco-Safety 3-inch" tiles are installed, they make for a superior playground surface when compared to concrete or asphalt.
Model # :WBM2139538
MPN #: 04-128-WBW-120
Rubber-Cal "Eco-Safety" Interlocking Playground Tiles, 3"x19.5"x19.5", 120 Pack, Blue/White Speckled
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 19-1/2 in |
| Weight | 3500 lbs |
| Thickness | 3 in |
| Coverage Area | 332 |
Product Details
| Material | Rubber |
| Package Quantity | 120 |
| Description | Modular Floor Tiles |
| Color | Blue Steel |
| Manufacturers Part Number | 04-128-WBW-120 |
Related Products
SupraTile matched interlocking edging. Available in straight which match up with a single tile edge, or corner which has an extension creating a 'miter look' clean joint on corners. Sold in 4 packs only. Each piece is approximately 2-1/2" wide x 20-1/2 length of your tile and creates a smooth transition ramp. Teeth can be cut off and glued flush against tiles if needed at a point where teeth have been removed for trimming/fitting. To calculate how many packs you need, take the number of inches that you need and divided by the size of your tile (20.5") and this gives you the number of ...
SupraTile 7mm textured tiles are durable interlocking tiles designed for high-traffic and heavy-use environments. Intended for indoor use only, they are perfect for projects where painting or floor preparation isn't feasible. The tiles free float when they interlock with each other creating an easy installation. Each heavy-duty tile can withstand up to 20,000 lbs. without indentation, thanks to the tight dovetail joint, ensuring maximum performance under almost any condition. These tiles are capable of handling forklifts, pallet jacks, and other heavy machinery. The texture of the tiles ...
The Eco-Sport Tile is a recycled rubber floor tile that is designed to withstand the most abrasive conditions thus serving as a premium flooring and equipment protection product. These recycled rubber tiles are excellent for either indoor or outdoor applications due the high contents of EPDM (i.e. a UV/Ozone resistant elastomer) found in the recycled tire rubber. Recycled rubber is a superior material when trying to reduce noise, contain vibration, and absorb shock from workout equipment. These products are specifically manufactured for durability and are designed for either residential ...
SupraTile matched interlocking edging. Available in straight which match up with a single tile edge, or corner which has an extension creating a 'miter look' clean joint on corners. Sold in 4 packs only. Each piece is approximately 2-1/2" wide x 20-1/2 length of your tile and creates a smooth transition ramp. Teeth can be cut off and glued flush against tiles if needed at a point where teeth have been removed for trimming/fitting. To calculate how many packs you need, take the number of inches that you need and divided by the size of your tile (20.5") and this gives you the number of ...
Eco-Sport Tiles are interlocking flooring tiles that are 1 inch thick and available in 4 aesthetically pleasing colors, Coal, Blue, Green, and Terra Cotta. With their thick 1-inch gauge, these rubber tiles are designed to withstand the most abusive conditions thus serving as a premium flooring and equipment protection product. The 1-inch thick interlocking floor tiles are thick enough to withstand dropped weight when used as weight-room floors, heavy machinery when used as equipment flooring, or to safeguard floors as floor protection mats. These recycled tiles are excellent for either ...