Rubber Flooring
Rubber flooring includes various materials primarily composed of rubber, a resilient and flexible substance sourced from natural or synthetic origins. Available in diverse forms such as rubber floor tiles, mats, and gym flooring, it offers durability, slip resistance, and easy maintenance. Widely utilized in gyms, fitness centers, playgrounds, commercial and industrial areas, as well as healthcare facilities.
Most Relevant
Rubber-Cal Elephant Bark Rubberized Flooring

Rubber-Cal elephant bark rubberized flooring provides a resilient and versatile flooring option for gyms, play areas, classrooms, and similar settings. Elephant bark rubber flooring is designed to absorb impact and reduce vibration, and can withstand heavy-duty wear and tear. Rugged rubberized flooring comes in various colors and pre-cut lengths for easy installation.
| Compare | Image | Width | Length | Thickness | Surface Material | Pattern | Backing Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 4 ft | 5 ft | 1/64 in | Recycled Rubber | Textured | Recycled Rubber | WBM1905141 | $85.95 | ||
![]() | 2 | 2 | 3/8 in | Rubber | Textured | Rubber | WBB2812137 | $93.95 | ||
![]() | 4 ft | 3 ft | 1/4 in | Recycled Rubber | Textured | Recycled Rubber | WBM2080382 | $40.95 | ||
![]() | 4 ft | 10 ft | 1/4 in | Recycled Rubber | Textured | Recycled Rubber | WBM1454399 | $159.95 | ||
![]() | 4 | 3 | 1/4 in | Rubber | Textured | Rubber | WBB2812292 | $47.95 | ||
![]() | 4 ft | 5 ft | 1/4 in | Recycled Rubber | Textured | Recycled Rubber | WBM1454422 | $74.95 | ||
![]() | 4 | 10 | 3/16 in | Rubber | Textured | Rubber | WBB2812081 | $109.95 | ||
![]() | 4 | 10 | 3/16 in | Rubber | Textured | Rubber | WBB2812107 | $159.95 | ||
![]() | 4 | 10 | 3/8 in | Rubber | Textured | Rubber | WBB2812264 | $229.95 | ||
![]() | 4 | 8 | 3/8 in | Rubber | Textured | Rubber | WBB2812330 | $179.95 |
Showing 1-10 of 31 results
Corrugated Rubber Mats

Corrugated rubber mats are versatile floor coverings that provide surface protection and slip resistance. Featuring a high-traction corrugated design, these rubber mats help improve safety and prevent slips in high-traffic commercial or industrial areas. Corrugated rubber matting also traps dirt and moisture to keep the walking surface clean and safe. Mats can be used indoor and outdoor.
Rubber-Cal Rubber Runner Mats/Rolls

These rubber runner mats and rolls from Rubber-Cal offer a versatile and durable flooring solution for industrial and commercial settings. Made with durable and corrosion-resistant rubber, these Rubber-Cal mats are built to withstand heavy-duty wear and tear. Mats and rolls feature coin-grip, diamond-grip, and other textures to prevent slips and falls, enhancing user safety in high-traffic areas.
Showing 1-10 of 65 results
Recycled Rubber Interlocking Tiles

Interlocking recycled rubber floor tiles offer a heavy-duty and eco-friendly surface protection solution for various commercial spaces. Designed to withstand high impact and abrasive applications, these interlocking rubber tiles are easy to install and available in a range of thicknesses with smooth or textured patterns. Recycled rubber reduces noise, absorbs shock, and contains vibrations.
Diamond Rubber Flooring

Diamond rubber flooring is a durable and slip-resistant flooring option that features a diamond plate pattern. Built for years of durability in demanding commercial and industrial settings, this diamond tread rubber flooring provides enhanced traction and helps trap moisture and debris. This flooring can be used in wet or dry areas and comes in various sizes, colors, and shapes.
Rubber-Cal Fitness Equipment Mats

Rubber-Cat fitness equipment mats are heavy-duty protective solutions designed specifically for use on floors with gym equipment and other heavy machinery. Made with corrosion-resistant rubber, these fitness equipment mats absorb impact, reduce vibration, and withstand wear and tear to protect both floors and equipment. Rubber-Cal mats feature a textured surface for enhanced user safety.
Textured Rubber Flooring

Textured rubber flooring provides superior slip resistance in commercial, industrial, athletic, and other settings. The rubber material of this textured flooring provides resistance to corrosion and long-lasting durability, even in high-traffic areas. Available in various sizes, this rubber flooring features a textured surface for comfort, user safety, and fall prevention.
Roppe Rubber Tiles

Roppe rubber tiles are a durable and versatile flooring solution that's suitable for a variety of flooring applications. Made with PVC-free rubber, these easy-to-maintain floor tiles resist scuffing, gouging, chemicals, and more. Rubber floor tiles are comfortable to walk on and enhance slip resistance when floors are wet. Various surface designs, colors, and sizes are available.
Pro Tect Runner® Floor Protection

Pro Tect Runner® offers reliable and versatile floor protection rolls that safeguard floors in high-traffic areas. Floor runners feature non-porous fabric with a rubber backing that allows surfaces to breathe while being protected against moisture and spills. Available in various sizes, these floor protection runners can preserve hardwood, tile, granite, marble, linoleum, and more
Rubber-Cal "Block-Grip" Rubber Stair Mats

Rubber-Cal "Block-Grip" rubber stair mats are designed to enhance traction on stairways in commercial and industrial settings. These stair mats feature a roll-up design for easy storage and a coin flooring texture that prevents slips and falls in damp, wet areas, improving the safety of garages, warehouses, plants, and more. Double-sided carpet tape makes installation easy.
Square Rubber Flooring

Square rubber flooring is a versatile and practical floor solution for various commercial and industrial applications. With a raised square surface pattern, this rubber flooring increases traction and promotes safety. Flooring is made with abrasion-resistant raw materials to create an ultra-durable non-slip rubber surface. Mats are easy to clean and can be used in wet or dry areas.




















