Model # :WBM1905870
MPN #: 20-101-0750-04-004-3pk
Rubber-Cal - Neoprene, Commercial Grade, 60A, Rubber Sheet, 3/4"Thick x 4" Width x 4" Length, 3 Pack - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
These Neoprene rubber rolls have a Shore A durometer of 55-65 and weigh 2.25lbs per square foot in 1/4 inch thick. This black Neoprene rubber has a minimum tensile strength of 725 PSI (5 MPA). Available in 8 thicknesses (1/16, 1/8, 3/16, 1/4, 3/8, 1/2, 3/4, 1), this product is ideal for use as neoprene pads, neoprene gasket material, neoprene seals and neoprene strips.
PRICE
$146.85 Sold in packages of 3 / $48.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Weight | 0.7 lbs |
| Thickness | 0.75 in |
Product Details
| Material | Rubber |
| Package Quantity | 3 |
| Description | Sheet Rubber |
| Color | Black |
| Manufacturers Part Number | 20-101-0750-04-004-3pk |
| Durometer | 60A |