Model # :WBM1906130
MPN #: 20-159-0125-36-144
Rubber-Cal - Santoprene - 60A - Thermoplastic Sheets and Rolls - 1/8" Thick x 3' Width x 12' Length
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for use as a surface protectant due to its good chemical resistance, this thermoplastic rubber has a minimum tensile stress at 100% - 300 PSI. Santoprene is a fully vulcanized EPDM rubber particle in a thermoplastic matrix of PP, a textured rubber sheet with a durometer of 55-65. These Santoprene rubber sheets are used in applications that require complex and sophisticated rubbers.
PRICE
$375.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 36 in |
| Weight | 16.8 lbs |
| Thickness | 0.13 in |
Product Details
| Material | Rubber |
| Package Quantity | 1 |
| Description | Sheet Rubber |
| Color | Black |
| Manufacturers Part Number | 20-159-0125-36-144 |
| Durometer | 60A |